Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vertical File Legal Size 4 Drawer
Availability: Usually ships in 21 to 24 days Stock No:WB516228GY
Quantity Discount
QTY
Price
1-2
$285.95 ea.
3+
$271.95 ea.
Product Information
VERTICAL FILE
These heavy-duty steel filing cabinets keep important documents neatly
integrated while using minimal space! Drawers open and close easily with
triple-tied full extension cradle suspension. Four vertical steel
channels give extra stability. 8 nylon rollers per drawer for 25" model
and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate
the need for any hang rails. Durable baked-on enamel over phosphatizing
primer rustproofing treatment. Constructed with welded corners for
strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.
Watch Video Below
Product Specifications
WIDTH INCHES
18
DEPTH INCHES
26-1/2
HEIGHT INCHES
52
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Global™
CONSTRUCTION
Steel
DESCRIPTION
2600 Series Vertical File
DRAWER QUANTITY
4
MANUFACTURERS PART NUMBER
26-450LGR
MODEL
516228gy
TYPE
Legal Size
WEIGHT LBS
128
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700