Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stool Pneumatic Height Adjustment
Availability: Usually ships same day Stock No:WB516267GY
Quantity Discount
QTY
Price
1-2
$102.95 ea.
3+
$92.00 ea.
Product Information
FUTURA STOOL
Long-lasting Ergonomic Comfort. Ergonomic design provides relief from backaches, tension and muscle strain. Deeply tufted 100% nylon upholstery over 2-1/2" padded seat and back cushions gives firm support. Fingertip-control pneumatic height adjustment and swivel/tilt makes positioning simple. Seat is 19"D x 19"W and back is 18" sq. Height adjusts from 28 to 31". Heavy-duty adjustable foot ring supports legs and feet. Five blade base for maximum stability. Easy-rolling dual disc casters for complete freedom of movement. Easy assembly. Also available, optional stool glides can replace casters for stationary use.
Product Specifications
CAPACITY LBS
250
COLOR FINISH
Gray
ADJ. HT. FOOTREST
360 Degree Plastic
ARM TYPE
Optional
ASSEMBLY
Unassembled
BACK WIDTH INCHES
18
BACK HEIGHT INCHES
18
BRAND
Paramount™
CONSTRUCTION
Steel
DESCRIPTION
Futura Ergonomic Comfort Stool
MODEL
516267gy
SEAT WIDTH INCHES
19
SEAT DEPTH INCHES
19
SEAT HEIGHT RANGE INCHES
24 to 29-1/4
SEAT CONSTRUCTION
Nylon
WEIGHT LBS
30
MANUFACTURERS PART NUMBER
516267gy
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700