1.888.978.7759
Premium Plastic Stacking Bin 11 X 18 X 10 Red - Pkg Qty 4

Availability: Usually ships same day.
Item #: WB550119RD
$12.00 each
Sold in packages of 4
Price: $48.00

Product Information
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.

Product Specifications
WIDTH INCHES 11
DEPTH INCHES 18
HEIGHT INCHES 10
# DIVIDER SLOTS 3
ASSEMBLY Assembled
BRAND Quantum
COLOR FINISH Red
CONSTRUCTION Plastic
INSIDE DEPTH INCHES 17
INSIDE HEIGHT INCHES 9-3/4
INSIDE WIDTH INCHES 9-1/2
LOAD CAPACITY LBS 75
MANUFACTURERS PART NUMBER QUS260-RED
PACKAGE QUANTITY 4
PRODUCT GROUP Bins
STACK AND/OR NEST Stack
WEIGHT LBS 0.2

Photo Gallery
Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Wide Ledges for Secure Stacking of Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins
Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Accepts Optional Bin Divider Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Accepts Optional Bin Divider Impact Resistant Polypropylene Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Molded In Slots Accept Bin Divider for Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins
Recessed Finger Grips on Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Reinforced Molding for Strength of Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Large Label Area on Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins Hanging Lip for Easy Louver Attachment of Stack Bin, Bin Box, Stacking Bins, Lock Bins, Hang Bins

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 17, 2014
Reviewed by: Peter (CADIZ,KY)
Customer Rating:
Premium Stacking Bins 11 x 18 x 19 Red
These bins are great. I have purchased about 60 of them for use in my garage/workshop for organizing and storage of all kinds of parts. Very good quality product.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700