Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Double-Sided Mobile Rack with Bins
Availability: Usually ships same day Stock No:WB550172BL
Quantity Discount
QTY
Price
1-2
$435.95 ea.
3+
$415.95 ea.
Product Information
SUPER CAPACITY
BIN RACKS
Organize, transport and store parts, components and hardware with
maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.
Bin Size Reference
Bins
W"
D"
H"
A
4-1/8
4-1/4
3
B
4-1/8
5-1/2
3
C
4-1/8
7-1/2
3
D
5-1/2
11
5
E
8-1/4
11
7
F
8-1/4
14-3/4
7
G
11
11
5
H
16-1/2
14-3/4
7
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
25.5
HEIGHT INCHES
55
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BIN COLOR
Blue
BIN CONSTRUCTION
Plastic
BIN QUANTITY
192
BIN QUANTITY (BIN SIZE)
192(C)
BRAND
Global Equipment
CASTER
3" Rubber Wheel
CONSTRUCTION
Steel
MODEL
550172BL
SHELF CAPACITY LBS
500
STYLE
Double-Sided Mobile Rack
4-1/8"W X 7-1/2"D X 3"H BIN
192
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: February 28, 2013
Reviewed by: Jason (Texas)
Customer Rating :
WB550172BL
Well made and easy to assemble.
Reviewed On: March 14, 2012
Reviewed by: Ken Haenlein (North Carolina)
Customer Rating :
OUTSATNDING !!!
For the first time in years I can actual see how many of our most used hardware we have and when we need to order. This unit saved us three work benches of card board boxes that were never in size order. I can only guess to the amount of wasted time looking for hardware.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700