Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bin Rack Wall Rack
Availability: Usually ships same day Stock No:WB550200RD
Price: $59.95
Product Information
WALL BIN UNITS
Mount easily on wall or shelving...attach to carts, benches, inside
cabinets, or to service truck interior. Bins of all sizes may be moved
or rearranged in unlimited configurations with no adjustment to panel.
16 gauge steel.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
7
HEIGHT INCHES
19
COLOR FINISH
Gray
ASSEMBLY
Assembled
BIN COLOR
Red
BIN CONSTRUCTION
Plastic
BIN DEPTH
7-1/2
BIN HEIGHT
3
BIN QUANTITY
32
BIN WIDTH
4-1/8
BRAND
Global Equipment
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
550200rd
MODEL
550200rd
OPTION
With Bins
WEIGHT LBS
30
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: October 08, 2012
Reviewed by: Rick (Broken Arrow, OK)
Customer Rating :
Nice bins.
Good quality. Should hold up for a long time.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700