Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stationary Dunnage Rack 36"W X 18"D
Availability: Usually ships same day Stock No:WB561944
Price: $79.95
Product Information
Stationary Dunnage Racks
Poly-Z-Brite Finish
Low profile rack maximizes storage space, while allowing you to keep the floor
clear. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Measures 14"H. 1200 lb. capacity. The rugged Poly-Z-Brite finish has the attractive look of chrome and is back by a 10 Year Limited Warranty against corrosion.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
18
HEIGHT INCHES
14
CAPACITY LBS
1600
COLOR FINISH
Poly Z-Brite
ASSEMBLY
Unassembled
BRAND
Nexel
CONSTRUCTION
Steel
SHELF QUANTITY
1
WEIGHT LBS
25.5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700