Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Hallowell Safety-View Locker Single Tier 12x15x72 3 Doors Assembled Parchment

Hallowell Safety-View Locker Single Tier 12x15x72 3 Doors Assembled Parchment
Availability: Usually ships in 6 to 9 days
Stock No: WB562645
Price: $535.00


Product Information
Hallowell Safety-View™ Lockers
Single Tier
Backed by a 5 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These Single Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Parchment enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These lockers include a hat shelf, 1 double prong hook and 3 single wall hooks.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 72
COLOR FINISH Parchment
ASSEMBLY Assembled
BRAND Hallowell
CONSTRUCTION Steel/Polycarbonate
GROUP 3 Wide
MANUFACTURERS PART NUMBER USV3258-1A-PT
OPENINGS 3
TYPE Single Tier

Photo Gallery
Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Recessed Handles on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Stainless Steel Recessed Handle on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers
Concealed Locking System in Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers
Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers
Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Concealed Locking System on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Full Length Piano Hinges on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Single and Double Prong Coat Hooks in Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers
Number Plates on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers 6 Inch High Legs of Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers 6 Inch High Legs of Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Door Catch on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers
Recessed Lift Latch Handle on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Recessed Padlockable Handle (Lock Sold Separately) on Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers Door Receiver of Hallowell Safety View Lockers, Clear View Lockers, Single Tier Lockers  



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700