1.888.978.7759
Hallowell USVP3228-6PT Safety-View Locker Six Tier 12x12x12 18 Doors Unassembled Parchment

Availability: Usually ships in 6 to 9 days
Item #: WB562661
List Price: $1,132.63 Save: up to 50%
Price: $566.00

Product Information
Hallowell Safety-View™ Lockers
Six Tier
Backed by a 5 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These Six Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Parchment enamel. Six tier lockers are ideal for added storage of personal items where space is limited.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 12
COLOR FINISH Parchment
ASSEMBLY Unassembled
BRAND Hallowell
CONSTRUCTION Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER USVP3228-6PT
OPENINGS 18
TYPE Six Tier

Photo Gallery
Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Polycarbonate Doors on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers
Polycarbonate Doors on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Padlockable Polycarbonate Doors (Lock Sold Separately) on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Full Length Piano Hinges on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers 6 Inch High Legs on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers
Door Latch on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers 6 Inch High Legs on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers 6 Inch High Legs on Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers
Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers
Hallowell Safety View Lockers, Clear View Lockers, Six Tier Lockers

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 30, 2014
Reviewed by: DAVID (TRACY, CA)
Customer Rating:
Works Well
These are as advertised. The doors are clear and the material holds up well to scratches.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700