Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stool Pneumatic Height Adjustment
Availability: Usually ships same day Stock No:WB571119 FREE Shipping
Quantity Discount
QTY
Price
1-2
$109.95 ea.
3+
$99.00 ea.
Product Information
Stool with Pneumatic Height Adjustment
Durable, functional seating with Wipe-Clean anti-microbial vinyl has contoured foam-padded seat and back to provide ultimate comfort for long term sitting. 360° chrome-plated foot ring. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Pneumatic height adjusts from 23 - 27". Easy assembly. 1 Year Limited Warranty
Product Specifications
CAPACITY LBS
250
COLOR FINISH
Black
ASSEMBLY
Unassembled
BACK WIDTH INCHES
19-1/2
BACK HEIGHT INCHES
19-1/2
BRAND
CONSTRUCTION
Steel
DESCRIPTION
360 Degree
MODEL
571119
SEAT WIDTH INCHES
19-1/2
SEAT DEPTH INCHES
19-1/2
SEAT HEIGHT RANGE INCHES
23 to 27
SEAT CONSTRUCTION
Vinyl
WEIGHT LBS
45
MANUFACTURERS PART NUMBER
571119
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: April 01, 2013
Reviewed by: Graham (Wilmington, NC)
Customer Rating :
Good Chair
Chair is a nice addition to our shop. Quality seems good and assembly was easy. Seat seems a little long from front to back but not a real problem. We may purchase another one.
Reviewed On: February 15, 2013
Reviewed by: Patsy Bratcher (Kansas City, MO)
Customer Rating :
WQ571119 Review
We purchased 2 of these chairs. The 360? footstool on both chairs did not go with or fit the chairs. It was like they were for made for an entirely different chair. It is a good thing that we don't need to use the footrests. - <span class="pm_comment">*** Global Comment: Global Customer Service contacted the customer. They were offer a small credit because the wrong footring was sent. Customer appreciated the contact from Global Customer Service. ***</span>
Reviewed On: October 05, 2012
Reviewed by: Don (Concord, NC)
Customer Rating :
Durable
Reviewed On: September 27, 2011
Reviewed by: Kurt Kulhavy (Indiana)
Customer Rating :
Excelent quality for the price
We ordered a pallet of these chairs for use in the lab. They are nearly the quality of chairs costing 3X as much.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700