Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Esd Chair Pneumatic Height Adjustment
Availability: Usually ships in 10 to 13 days Stock No:WB571134
Quantity Discount
QTY
Price
1-2
$161.95 ea.
3+
$154.95 ea.
Product Information
ESD Chair
Ergonomically designed production chairs provide hours of comfortable seating. Standard on all seating: 18" sq. seat, 16"W x 13"H back with 2-1/2" thick foam padding, adjustable seat depth and reinforced black nylon bases with dual-wheel casters. Pneumatic height adjustment from 17-1/2 to 22-1/2" for chairs. This ESD model is static-dissipative with a resistance of less than 106 ohms, and has a drag chain for proper grounding. Easy assembly.
Product Specifications
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BACK WIDTH INCHES
16
BACK HEIGHT INCHES
13
BRAND
Industrial Seating
CONSTRUCTION
Nylon Base
DESCRIPTION
ESD - Static Dissipative
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
17-1/2 to 22-1/2
SEAT CONSTRUCTION
Fabric
MODEL
571134
MANUFACTURERS PART NUMBER
52DFBLUE
UPHOLSTERY
Fabric
WEIGHT LBS
23
CAPACITY LBS
250
APPLICATION
Office
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: December 22, 2011
Reviewed by: Homer J (San Fran)
Customer Rating :
Good ESD Chair
Good no frills ESD chair.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700