Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 12" X 105' X .080"
Availability: Usually ships in 2 to 5 days Stock No:WB585328
Price: $148.95
Product Information
PVC STRIP CURTAIN DOOR BULK ROLL
PVC Bulk roll can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Product Specifications
LENGTH FEET
105
WIDTH INCHES
12
COLOR FINISH
Transparent
ASSEMBLY
Unassembled
BRAND
TMI
CONSTRUCTION
Plastic
MANUFACTURERS PART NUMBER
170019
MODEL
585328
THICKNESS INCHES
.080
TYPE
Standard Grade Clear
WEIGHT LBS.
58
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: November 02, 2011
Reviewed by: Barbara (Denver, CO )
Customer Rating :
Unconventional - but effective - use of product
We purchased a roll of the 12" wide PVC strip curtain roll to make multiple dog house door flaps. It works great to allow easy entry/exit (stays pliable in cold weather) and helps to retain heat inside the house. It is heavy-duty enough, but not unwieldy. The only draw-back is that the company's smallest roll is still quite large...I'm going to have to go into the dog-house building business to use it all up! But at least if the dogs ever chew on it or otherwise damage it, there is plenty to replace it with.
Reviewed On: October 03, 2011
Reviewed by: jorge (miami)
Customer Rating :
pvc strip curtain door bulk roll standard grade cl
great product
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700