Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Faultless Rigid Plate Caster 8" Tpr Wheel
Availability: Usually ships in 4 to 7 days Stock No:WB585544
Price: $33.95
Product Information
FAULTLESS HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.
Product Specifications
WIDTH INCHES
2
HEIGHT INCHES
9-1/2
CAPACITY LBS
675
BOLT SPACING
2-5/8" to 3" X 3" to 3-5/8"
BRAND
Faultless
CASTER TYPE
Rigid Plate
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
3491-8
PLATE SIZE
3-7/8" x 4-1/2"
WHEEL CONSTRUCTION
TPR Rubber
WHEEL DIAMETER INCHES
8
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700