Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wide Span Rack 60x48x60 With 3 Shelves No Deck 1000 Lb Capacity Per Level
Availability: Usually ships same day Stock No:WB600223
Price: $66.95
Product Information
Boltless Wide Span Storage Rack
without Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.
Watch Video Below
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
48
HEIGHT INCHES
60
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Edsal
CONSTRUCTION
Steel
LEVEL QUANTITY
3
MANUFACTURERS PART NUMBER
600223
MODEL
600223
SHELF CAPACITY LBS
1000
SHELF CONSTRUCTION
No Deck
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700