1.888.978.7759
Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves, Wood Deck

Availability: On or around 04/08/2015
Item #: WB601878
Price: $71.95

Product Information
BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 4-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Watch Video Below

If you are unable to view this video Click Here.
Product Specifications
ASSEMBLY Unassembled
BRAND Global Industrial
COLOR FINISH Gray
CONSTRUCTION Steel
DEPTH INCHES 12
HEIGHT INCHES 60
NUMBER OF SHELVES 4
MODEL 601878
WIDTH INCHES 36
SHELF CAPACITY LBS 1500
SHELF CONSTRUCTION Wood Deck
UNIT TYPE Boltless Open Shelving
MANUFACTURERS PART NUMBER 601878

Photo Gallery
Extra Heavy Duty Boltless Shelving - Wood Deck Extra Heavy Duty Boltless Shelving - Interlocking Beam Extra Heavy Duty Boltless Shelving - Easy Assembly Extra Heavy Duty Boltless Shelving - Roll Formed Steel Framing
Extra Heavy Duty Boltless Shelving - Interlocking Beam Extra Heavy Duty Boltless Shelving - Wood Deck Extra Heavy Duty Boltless Shelving - Post Connectors Extra Heavy Duty Boltless Shelving - Roll Formed Steel Framing
Extra Heavy Duty Boltless Shelving - Interlocking Beam Extra Heavy Duty Boltless Shelving - Wood Deck Extra Heavy Duty Boltless Shelving - Roll Formed Steel Framing

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: December 01, 2014
Reviewed by: Jeff (IN)
Customer Rating:
Excellent product
Very nice product. Shelving unit was exactly as listed on the web site.
Reviewed On: April 09, 2014
Reviewed by: Alan (STEELVILLE,MO)
Customer Rating:
Great Buy!
Easy to assemble...looks very professional....very sturdy. Great cabinet at a great price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700