Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
17" H Rolling Step Stool - Gray
Availability: Usually ships same day Stock No:WB606693
Quantity Discount
QTY
Price
1-6
$49.95 ea.
7+
$44.95 ea.
Product Information
ROLLING STEP STOOL
500 lb. capacity. Spring loaded casters permit rolling & retract to allow base to hug the floor for stability. Over 17" top step height with top step diameter of 11 1/2". Limited 10 year warranty.
Product Specifications
WIDTH INCHES
16
DEPTH INCHES
11-1/2
HEIGHT INCHES
17
CAPACITY LBS
500
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Global Equipment
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
606693
QUANTITY STEPS
1
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: April 03, 2012
Reviewed by: JOHN (LINCOLNTON, NC)
Customer Rating :
Step Stool
Works fine.
Reviewed On: February 29, 2012
Reviewed by: Christi Stepanek (Grand Island, NE)
Customer Rating :
17" Rolling Step Stool
I'm very impressed with the quality. The fact that the stool is made of metal and not plastic makes it much more durable for us. The rolling feature makes it easy to move around when a person's hands are full. Overall we are completely satisfied with this product.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700