Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
96 X 34 Heavy-Duty Extra Long Hardboard Folding Assembly Bench
Availability: Usually ships same day Stock No:WB606770
Price: $449.95
Product Information
EXTRA LONG
FOLDING ASSEMBLY BENCH
Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivity. Space efficient designs, fold and put away when not in use. Rugged 1/4" thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding. Welded tubular steel legs telescope to adjust height. Steel angle bracing adds stability and rigidity. Durable gray enamel finish. Assembles easily.
Watch Video Below
Product Specifications
WIDTH INCHES
96
DEPTH INCHES
34
HEIGHT INCHES
28 to 42
CAPACITY LBS
1000
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
LEG TYPE
Adjustable
MODEL
606770
TOP CONSTRUCTION
Hardboard Square Edge
WEIGHT LBS
241
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700