Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
60 X 30 Adjustable Height Industrial Workbench
Availability: Usually ships same day Stock No:WB606795
Price: $159.00
Product Information
Standard Workbench
Substantial construction for heavy-duty applications
All-welded 3"W, 13-gauge, channel-formed legs support a 60" x 30" laminate work surface that's reinforced with 1-1/2" thick steel make this workbench strong and tough. Height adjusts from 29-1/2 to 34-1/2" at 1" increments for an ergonomic workstation. Extra wide, 15" deep shelf below included for convenient storage. Blue, baked enamel finish. Easy assembly. Customize your workbench with a locking steel drawer, pegboard riser and more. 350lb capacity
Watch Product Video
Optional 30-piece peg board hook set and 28"H peg board (sold separately).
Optional steel bench drawer with lock (sold separately).
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
30
HEIGHT INCHES
29-1/2 to 34-1/2
DESCRIPTION
60" x 30" Adjustable Height Industrial Workbench
TOP CONSTRUCTION
Plastic Laminate Square Edge
Photo Gallery
Customer Reviews
Avg. Review Rating:13 Reviews
Reviewed On: April 30, 2013
Reviewed by: peter janssen (sharpsburg, ga)
Customer Rating :
great workbench
i bought two of these workbenches. easy to assemble and very sturdy
Reviewed On: March 12, 2013
Reviewed by: Alma R Molina (Mexico)
Customer Rating :
Congrats on your service
Great Service
Reviewed On: December 27, 2012
Reviewed by: ron bright (plano, texas)
Customer Rating :
workbench review
excellent product. quick assembly and very sturdy. light weight makes it easy to move around. very cost competitve.
Reviewed On: November 02, 2012
Reviewed by: oconee jack (backwoods georgia)
Customer Rating :
sturdy
sturdy and easy to assemble and adjust.
Reviewed On: October 30, 2012
Reviewed by: Raghu (Norcross, GA)
Customer Rating :
Versatile, convenient
We ordered several units for our production area and later found it convenient for other office areas also where large work tables were required.
Reviewed On: August 11, 2012
Reviewed by: dpeterson (Los Angeles)
Customer Rating :
Good Value
Nice bench
Reviewed On: June 08, 2012
Reviewed by: Jerry (Niles)
Customer Rating :
You can't beat the value.
We have bought over 30 of these in the past, and are still buying them as needed. For the price its the best out there, plus having a whole shop fitted with the same benches gives it a profesional, clean and uniform look.
Only drawback is that the height adjustible leg extensions are not as sturdy as the bench legs themselves.
Reviewed On: June 05, 2012
Reviewed by: ken (ct)
Customer Rating :
Looks cheap but isn't
Really nice surface on table. Quick assembly - one person, 10 minutes!
Reviewed On: March 20, 2012
Reviewed by: James MInk (Anniston Alabama)
Customer Rating :
Great Table
Our inspection department had to have a sturdy table to stage parts that they had completed the incoming inspections on. I found this table and ordered it. It is a very sturdy table and was extremely easy to put together. So easy that even an Engineer could have done it........lol.
Reviewed On: March 14, 2012
Reviewed by: Mario Marois (Danville, VA)
Customer Rating :
Excellent product
This workbench is strong and useful. It is fast and easy to assemble, the price is very good too. We have many like this one and if we need more, we will buy the same again.
Reviewed On: August 08, 2011
Reviewed by: Sarkis Sarkisian (Middleton, MA)
Customer Rating :
Great Choice
We purchased 2 benches and drawers. They were easy to assemble and filled our need for work space and storage very well.
Reviewed On: December 21, 2006
Reviewed by: ()
Customer Rating :
Nice Product Overall
Sheetmetal Forming Tolerances could be better.
Paint & Paint prep could use improvement.
Packaging was excellent..
Minor damage to Sheetmetal.
Drawers could use some tighter manufacturing tolerances and plastic giude rail at a minimum.
Reviewed On: July 17, 2006
Reviewed by: ()
Customer Rating :
I'm excited about ordering my workbench but I think you specify which casters will work for it. Some of us aren't caster experts you know.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700