1.888.978.7759
Drum Storage Manual-Close Two Door

Availability: Usually ships in 14 to 17 days
Item #: WB649135
Price: $1,274.00

Product Information
Drum Storage Flammable Cabinets
Vertical Storage Cabinet - Two 55 Gallon Drums - Manual Close

Drum Storage Cabinet safely houses 30 or 55 gallon drums. Vertical Storage Cabinet includes a half-depth shelf for added storage and permits access to drum pumps or funnels. This flammable safety cabinet includes rollers that facilitate the loading and unloading of heavy drums.

Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Flammable Cabinet has a recessed paddle handle with cylinder lock. 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. The maximum amount of iii class liquid is 120 gallons. Class i and ii is 60 gallons. FM approved. 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 59
DEPTH INCHES 34
HEIGHT INCHES 65
CAPACITY (2) 55 Gal. Drum
COLOR FINISH Yellow
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
DOOR TYPE Manual Close
MANUFACTURERS PART NUMBER BV2-DB
OPENINGS 2
SHELF CAPACITY LBS 350
STYLE Vertical

Photo Gallery
Drum Storage Flammable Cabinets Drum Storage Flammable Cabinets Double Walled 18 Gauge All Welded Steel Drum Storage Flammable Cabinets Drum Storage Flammable Cabinets
Drum Storage Flammable Cabinets Drum Storage Flammable Cabinets Drum Storage Flammable Cabinets Galvanized Steel Shelf in Drum Storage Flammable Cabinets
Drum Storage Flammable Cabinets Drum Storage Flammable Cabinets Flush Paddle Handle on Drum Storage Flammable Cabinets Self Latching System on Drum Storage Flammable Cabinets
Self Latching System on Drum Storage Flammable Cabinets All Welded Steel Drum Storage Flammable Cabinets 2 Inch Air Vent with Cap on Drum Storage Flammable Cabinets 2 Inch Air Vent with Cap on Drum Storage Flammable Cabinets
Height Adjustable Galvanized Steel Shelf in Drum Storage Flammable Cabinets Galvanized Steel Shelf in Drum Storage Flammable Cabinets Height Adjustable Galvanized Steel Shelf in Drum Storage Flammable Cabinets Rollers on Base of Drum Storage Flammable Cabinets
Rollers on Base of Drum Storage Flammable Cabinets

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: December 16, 2013
Reviewed by: MATT (BIRDSBORO,PA)
Customer Rating:
Drum Storage Cabinet
Received drum storage cabinet & it is everything expected per the website description. Definitely worth the money spent. I will buy again when needed.
Reviewed On: November 19, 2012
Reviewed by: John (Eas Providence, Rhode Island)
Customer Rating:
Excellent Value
Reviewed On: April 27, 2012
Reviewed by: Neal Everhart (Rock Hill South Carolina)
Customer Rating:
Drum Storage
So far it works well, solid piece of equipment.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700