1.888.978.7759
Digital Clock

Availability: Usually ships same day.
Item #: WB651307
qty Price
1-2 $89.95 ea.
3+ $84.95 ea.

Product Information
DIGITAL CLOCK
Large 4" high red digital numbers are easily read from a distance. Great for production, warehouse, office, lunchroom, reception areas, etc. Can be hung on a wall or partition, mounting brackets included: 115 volt, 6ft. power cord. 11"W x 1 1/2"D x 7 1/4"H. Black metal housing.
Product Specifications
WIDTH INCHES 11
DEPTH INCHES 1-1/2
HEIGHT INCHES 7-1/4
DESCRIPTION Digital Clock
BRAND Global Industrial
MODEL 651307

Photo Gallery
Digital Wall Clock Digital Wall Clock 1 1/2 Mounting Brackets Included with Digital Wall Clock
Mounting Brackets Included with Digital Wall Clock Metal Housing of Digital Wall Clock Metal Housing of Digital Wall Clock

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: January 28, 2014
Reviewed by: Kenneth (WILMINGTON,DE)
Customer Rating:
Excellent Product!
This product is exactly what I was looking for. Doesn't get any easier than opening the box and plugging it in. Very good quality. Able to mount to the wall or standalone atop flat surface.
Reviewed On: July 24, 2013
Reviewed by: Harry (Corning, NY)
Customer Rating:
It works, but...
The clock tells time, but for what it is its expensive, the LEDs are not all the exact brightness. It is an OK clock, but not the same quality I would expect for the cost.
Reviewed On: April 10, 2013
Reviewed by: Jeffrey L. Whittaker (1922 E. Main St. Niles, MI)
Customer Rating:
Clock right on time
I have greatly enjoyed the clock, and the delivery time was remarkably fast. I never expected to receive the until in a mere two days!
Reviewed On: October 29, 2012
Reviewed by: scooter (ATL)
Customer Rating:
AA
perfect for warehouse walls
Reviewed On: September 03, 2012
Reviewed by: GB (Plymouth, WI)
Customer Rating:
Perfect!
We thought this was just what we needed and when it arrived (ahead of schedule)it was EXACTLY what Global Industrial's description said. (The first large digital clock we ordered elsewhere was not what that establishment had promised.)Brackets included are perfect for the necessary angle as well.
Reviewed On: May 31, 2012
Reviewed by: Hedlun Walton (Okemos, MI)
Customer Rating:
Met our needs
We used these clocks in a large room for academic testing. They were indeed visible from all the way across the room. Easy to operate.
Reviewed On: April 13, 2012
Reviewed by: Calvary Baptist Church (2301 Young St. Sault Ste. Marie, MI)
Customer Rating:
information
We are pleased with the clock. The only thing we were disappointed in was not having instructions. It is working. Thank you!
Reviewed On: January 08, 2012
Reviewed by: Charles Pedersen (Cole Middle School)
Customer Rating:
Digital Clock
This product is awesome! It is light and yet sturdy. It is very visible. I am a teacher and use it in my room so I don't have to turn around (our school clock is installed to my back. I am showing our other teachers the value of this clock.
Reviewed On: December 10, 2009
Reviewed by: Brian Lefebvre (E.Hartford, Ct)
Customer Rating:
Clear Reading
I put this clock in a large shop and everyone can see it from a good distance, approx 100' to 150'. The large 4" numbers give a clear reading of the time.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700