1.888.978.7759
3 Diopter Swing Arm Magnifying Lamp White

Availability: Out of stock, please check back soon.
Item #: WB651313
qty Price
1-2 $56.95 ea.
3+ $54.95 ea.

Product Information
Magnifying Desk Lamp with Fluorescent Bulb

Fixture combines 1.75X magnification and cool 22 watt circle fluorescent bulb to illuminate fine work. Precision ground and polished 3 diopter magnification lens in 5" diameter has a large viewing area to define details effectively for component assembly. Unique double tension controlled arm provides a 45"L reach. New wire clip design permits easy installation & removal of fluorescent tube. Includes a convenience power outlet. Baked enamel finish. Clamp mounts to work surface. UL listed.

Product Specifications
COLOR FINISH White
BASE TYPE Clamp
BRAND MG Electronics
DESCRIPTION Swing Arm Magnifier Lamp
SWING ARM/SWIVEL/GOOSENECK 45" Extension Arm
BULBS 22 Watt Circle Fluorescent Bulb
DIOPTER 3
BULB TYPE Fluorescent
LENS 5" Dia.

Photo Gallery
Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Lens Conver on Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp
Hinged Lens Cover on Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp 22 Watt Fluorescent Tube in Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Handle on Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Power Switch on Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp
Double Tension Controlled Arm of Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Accessory Outlet on Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp Clamp Mount on Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp 3 Diopter Magnifying Lens of Swing Arm Magnifying Lamp, Magnifying Fluorescent Desk Lamp

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: April 10, 2014
Reviewed by: Web guest (CRANBERRY TWP,PA)
Customer Rating:
Very happy
Product is very well made
Reviewed On: March 19, 2014
Reviewed by: WAGNER (MARLBOROUGH,MA)
Customer Rating:
Very good
Is very good
Reviewed On: March 19, 2014
Reviewed by: WAGNER (MARLBOROUGH,MA)
Customer Rating:
Very good
Is very good
Reviewed On: December 27, 2013
Reviewed by: Mary (,McCool, Ms.)
Customer Rating:
3 Diopter swing arm magnifying lamp
Haven't had the lamp very long, but so far very pleased.
Reviewed On: November 13, 2013
Reviewed by: SANDRA (WHEAT RIDGE,CO)
Customer Rating:
Great for close work!
I bought the lamp for my daughter. She makes jewelry and she loves it!
Reviewed On: October 21, 2013
Reviewed by: Gary Ramadei (NEW HAVEN,CT)
Customer Rating:
Diopter lights
We purchased 12 of these lamps, while the lamp feature is good the mounting brackets are cheap and bend when mounting to a workbench. Plus moving the arm bends the bracket more. If the mounting was rigid this would be a good piece, however I would not recommend due to this bracket. The older units we had for many many years never had an issue with mounting.
Reviewed On: August 29, 2013
Reviewed by: ROBIN (CLARENCE,NY)
Customer Rating:
works as advertised
good for small detail work
Reviewed On: August 25, 2013
Reviewed by: frank (ALAMOGORDO,NM)
Customer Rating:
Work Station Lamp with magnifying glass
Excellent lamp, just right for close work. Will move to any position,however a spring or two may need to be removed to establish a stable extended position (easy to do). Universal mount can be shimmed with small wood pieces to compensate for various bench thickness.
Reviewed On: August 12, 2013
Reviewed by: Gwendelyn (,)
Customer Rating:
As advertised
Lamp is exactly as advertised.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700