1.888.978.7759
Skolnik 55 Gallon Closed Head Steel Drum

Availability: Usually ships in 10 to 13 days
Item #: WB657107
Price: $77.95

Product Information
Skolnik 55 GALLON CLOSED HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting.

UN Ratings:
Liquid - 1A/X1.6/300
Product Specifications
WIDTH INCHES 22-1/2
DEPTH INCHES 22-1/2
HEIGHT INCHES 33
CAPACITY GALLONS 55
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Skolnik
CONSTRUCTION Steel
DESCRIPTION 2" & 3/4" Bung Openings
MANUFACTURERS PART NUMBER CQ5514
MODEL 657107
SOLID UN RATING --
TYPE Closed Head
UN RATING 1A/X1.6/300
WEIGHT LBS 40

Photo Gallery
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Closed Head Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum
2 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 2 Inch Bung Opening with Lid on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 3/4 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 3/4 Inch Bung Opening with Lid on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: January 30, 2014
Reviewed by: Douglas (JACKSON,TN)
Customer Rating:
it's a barrel
Nice paint job; no dents, scrapes or bumps. No leaks.
Reviewed On: June 06, 2013
Reviewed by: Brenda Mitchell (Clarksville)
Customer Rating:
55 Gallon Steel Drum-Closed Head
Excellent product at a very affordable price.
Reviewed On: November 25, 2012
Reviewed by: Michael Douthat (Florissant, MO)
Customer Rating:
55 gallon drums
Clean drums with tight fitting bung hole caps.
Reviewed On: May 03, 2012
Reviewed by: hockeydogs (New Mexico)
Customer Rating:
simple, fast
Quick, easy service with helpful delivery people.
Reviewed On: January 31, 2012
Reviewed by: Norm (Illinois)
Customer Rating:
High quality, good bargain
I was very pleased with my purchase of this drum, built very well and delivered with care. My hand operated pump fits perfectly on this unit.
Reviewed On: November 24, 2011
Reviewed by: Shaun OS (Newmarket, NH)
Customer Rating:
Very Happy...............
Good Value, delivered quickly. Excellant Sales Person took my Order.
Reviewed On: April 12, 2011
Reviewed by: Dan (Murray, UT)
Customer Rating:
Steel Drum
The best steel drum I've ever ordered :)
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700