1.888.978.7759
Skolnik 55 Gallon Closed Head Drum with Epoxy Phenolic Lining

Availability: Usually ships in 10 to 13 days
Item #: WB657107P
Price: $86.95

Product Information
Skolnik 55 GALLON CLOSED HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting.

Chemical resistant epoxy phenolic lining.
UN Ratings:
Liquid - 1A1/X1.6/300
Product Specifications
WIDTH INCHES 22-1/2
DEPTH INCHES 22-1/2
HEIGHT INCHES 33
CAPACITY GALLONS 55
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Skolnik
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER CQ5514L
MODEL 657107P
TYPE Closed Head with Epoxy Phenolic Lining
UN RATING 1A1/X1.6/300
WEIGHT LBS 40

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: October 01, 2012
Reviewed by: James Harrington (Colorado Springs, CO)
Customer Rating:
Lined Closed Head Drums
Arrived when predicted in excellent shape. Appears to be worth the expense.
Reviewed On: April 14, 2011
Reviewed by: rectormatic (galax)
Customer Rating:
perfect for barrell train cars
took two weeks to get them, but they were not bent or scratched up when they got here. worked perfect for my project.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700