1.888.978.7759
Skolnik CQ3008 30 Gallon Closed Head Steel Drum

Availability: Usually ships in 10 to 13 days
Item #: WB657109
Price: $55.95

Product Information
Skolnik 30 GALLON CLOSED HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting. 20 gauge steel.

UN Ratings:
Liquid - 1A1/Y1.5/300
Product Specifications
WIDTH INCHES 18-1/4
DEPTH INCHES 18-1/4
HEIGHT INCHES 27-1/2
CAPACITY GALLONS 30
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Skolnik
CONSTRUCTION Steel
DESCRIPTION 2" & 3/4" Bung Openings
MANUFACTURERS PART NUMBER CQ3008
MODEL 657109
SOLID UN RATING --
TYPE Closed Head
UN RATING 1A1/Y1.5/300
WEIGHT LBS 27

Photo Gallery
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Closed Head Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum
2 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 2 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 3/4 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 3/4 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: March 06, 2014
Reviewed by: BBrentley1@stny.rr.com (JAMESTOWN,NY)
Customer Rating:
30 gallon Drum
Just what I ordered. Arrived undamaged.
Reviewed On: January 28, 2014
Reviewed by: JOHN (RIVERSIDE,CA)
Customer Rating:
30 Gal Drum Closed head
Was what was expected, arrived in good shape. Took a few days longer than expected but I ordered during the Christmas mailing season.
Reviewed On: November 29, 2013
Reviewed by: Carol (CEDARVILLE,NJ)
Customer Rating:
Great company
I received my 30 gallon drum promptly and no damages. I would definetly recommend Global Industrial
Reviewed On: October 03, 2013
Reviewed by: ch cole (,SOUTH WELLFLEET MASS)
Customer Rating:
a great barrel
alll that I was looking for....quickly delivered.....cheaper ...by MUCH....than the competition!!!
Reviewed On: August 23, 2013
Reviewed by: Matt (NACOGDOCHES,TX)
Customer Rating:
Excellent Transaction
The website is well organized and easy to locate products. The transaction was very simple and quick, and the shipment arrived exactly as promise.
Reviewed On: February 04, 2013
Reviewed by: dan (nebraska)
Customer Rating:
30 gallon drum
perfect item = quick shipping
Reviewed On: April 16, 2012
Reviewed by: Mike Forehand (Alabama)
Customer Rating:
Drum Meets all the requirements
The drum I received meets all of my requirements and I will purchase similar products in the future
Reviewed On: March 21, 2012
Reviewed by: John Z (Ohio)
Customer Rating:
30 gallon closed head steel drum (tight head)
I purchased two of these 30 gallon, tight head steel drums. The price was very reasonable as was the shipping charge. Delivery was prompt and the product is exactly as advertised. The transaction went without a hitch. Global Industrial is an excellent vendor in my book. I am a completely satisfied customer.
Reviewed On: January 30, 2012
Reviewed by: Don Browning (Salem, VA)
Customer Rating:
30 gallon steel drum
Ordering was very easy, shipping was timely with reasonable cost. The steel drum is top quality and is exactly what I needed for diesel fuel storage.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700