1.888.978.7759
Skolnik 30 Gallon Closed Head Drum with Epoxy Phenolic Lining

Availability: Usually ships in 10 to 13 days
Item #: WB657109P
Price: $64.95

Product Information
Skolnik 30 GALLON CLOSED HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting.

Chemical resistant epoxy phenolic lining.
UN Ratings:
Liquid - 1A1/Y1.5/300
Product Specifications
WIDTH INCHES 18-1/4
DEPTH INCHES 18-1/4
HEIGHT INCHES 27-1/2
CAPACITY GALLONS 30
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Skolnik
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER CQ3008L
MODEL 657109P
TYPE Closed Head with Epoxy Phenolic Lining
UN RATING 1A1/Y1.5/300
WEIGHT LBS 27

Photo Gallery
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Closed Head Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 2 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum
2 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 3/4 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum 3/4 Inch Bung Opening on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 55 Gallon Steel Drum

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: September 03, 2012
Reviewed by: Mike Sichta (Mesquite TX)
Customer Rating:
30 Gallon Drum Lined
Quality Drum will buy more in the future.
Reviewed On: July 29, 2012
Reviewed by: Bill (Texas)
Customer Rating:
Drum for diesel fuel
I bought this drum to store diesel for my tractor, and so far, it has proven to fit the bill. The drum was shipped in a cardboard box that survived shipment with no damage to the drum. So far, I am very satisfied with my purchase.
Reviewed On: September 15, 2011
Reviewed by: Jake (Ballston Spa)
Customer Rating:
High Quality
I needed a drum to store gasoline for emergency purposes. This lined drum is a very high quality.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700