1.888.978.7759
Rubbermaid Horizontal Outdoor Storage Shed FG374701OLVSS, 60"L X 32"W X 47"H

Availability: Usually ships same day.
Item #: WB704501
Price: $229.95

Product Information
Rubbermaid Large Horizontal Outdoor Storage Shed FG374701OLVSS, 60"L X 32"W X 47"H

It is the only double-walled storage shed in its class (horizontal storage sheds with 25 - 40 cubic feet of space). The Large Horizontal Storage Shed is durable and weather-resistant. An easy, hassle-free storage solution, it comes with a heavy duty, impact resistant floor and has a storage capacity of 32 cubic feet. The shed can accommodate one wood shelf (not included).

Features

  • Storage Capacity: 32 cubic feet
  • Inside Dimensions: 4'3"W x 2'D x 3'6"H
  • Durable: leak-resistant, dent-resistant, weather-resistant
  • Maintenance Free: no rot, no rust, no problems
  • Heavy duty, impact resistant floor included
  • Easy to assemble
  • Lockable (lock not included)
  • Accommodates one wood shelf (not included)
Product Specifications
WIDTH INCHES 60
OUTSIDE WIDTH FEET 5'
OUTSIDE DEPTH INCHES 32
OUTSIDE DEPTH FEET 2' 8"
HEIGHT INCHES 47
OUTSIDE HEIGHT FEET 3' 11"
CAPACITY 32
COLOR FINISH Beige/Gray
ASSEMBLY Unassembled
BRAND Rubbermaid
CONSTRUCTION Standard Duty
INSIDE DEPTH FEET 2'
INSIDE HEIGHT FEET 3' 6"
INSIDE WIDTH FEET 4' 3"
MANUFACTURERS PART NUMBER FG374701OLVSS
MATERIAL Polyethylene Plastic
STYLE Horizontal

Photo Gallery
Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed
Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed
Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed
Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed Rubbermaid Horizontal Storage Shed

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: May 30, 2013
Reviewed by: Rosa (New York City)
Customer Rating:
Great product and Company
I've purchased about five of these bins for the few building we manage to store the garbage cans and they fit perfect. They look better than garbage cans and they are sturdy. Global is a great company to purchase from and I will continue giving them my business.
Reviewed On: August 14, 2012
Reviewed by: Rick Strauss (Langhorne, PA)
Customer Rating:
Rubbermaid horizontal outdoor storage sheds
Excellent storage for trash cans and other items. Fairly easy to assemble, but requires some patience to get all of the parts together properly. Recommend that two people assemble the sheds to avoid problems, since parts are fairly clumsy for one person to assemble. Should not be a problem for most people in assembling.
Reviewed On: June 22, 2012
Reviewed by: Larry Schweizer (Mt Prospect, IL)
Customer Rating:
Rubbermaid Shed
Very pleased
Reviewed On: April 20, 2012
Reviewed by: Steve (St. Ansgar, Iowa)
Customer Rating:
Rubbermaid for Firelog storage
We extensively use the large Rubbermaid containers for storage of retail firelogs. These containers assemble very quickly and are weatherproof. The service Global has given us is A+.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700