Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stainless Soap Dispenser Horizontal
Availability: Usually ships same day Stock No:WB705426
Quantity Discount
QTY
Price
1-3
$29.95 ea.
4+
$26.95 ea.
Product Information
Stainless Steel Soap Dispenser
Dispenser is wall mountable for space saving convenience. Stainless steel soap dispenser has rust-proof, corrosion resistant construction. Horizontal tank features a tamper-proof top with service key. Contains an all purpose soap valve and unbreakable refill window. 40 fluid ounce capacity. Concealed fastening and hinged filler top. Suitable for soaps, lotions, and detergents.
Watch Video Below
Product Specifications
WIDTH INCHES
8
DEPTH INCHES
5
HEIGHT INCHES
5
CAPACITY
1185 ml
COLOR FINISH
Stainless
BRAND
ASI
CONSTRUCTION
Stainless Steel
DESCRIPTION
40 oz. Horizontal Stainless Soap Dispenser
STYLE
Wall Mount Automatic
TYPE
Liquid
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: November 20, 2012
Reviewed by: friendchgo (Chicago, IL)
Customer Rating :
Inexpensive Soap Dispenser
I bought this soap dispenser to replace another one, just like it, that was leaking. I am pleased with the purchase because it was so easy to get the same product (I don't know where the landlord originally got it) and it was inexpensive.
Reviewed On: December 30, 2011
Reviewed by: Amy (Ripon, WI)
Customer Rating :
Stainless Soap Dispenser Horizontal
Work very well. Easy to mount!
Reviewed On: October 05, 2011
Reviewed by: Imperial (West Babylon)
Customer Rating :
Soap dispenser
It does the job
Reviewed On: September 22, 2011
Reviewed by: JEFF (ENCINITAS, CA.)
Customer Rating :
Stainless Soap Dispenser
Its a good product and it works fine.
We did need to cut the solution 50% to have it work well (half water and half soap). That being said, I have heard no complaints about the product from our Rec Club residents.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700