Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Packaging Dispenser Stand
Availability: Usually ships in 7 to 10 days Stock No:WB706539
Price: $399.95
Product Information
Packaging Dispenser Stand
Store and dispense multiple rolls of bubble, Kraft, foam or corrugated materials up to 48" wide above and below surface stand. Spring-loaded hold-downs adjust for various material thicknesses. Tube supports make loading fast and easy. All steel construction. Assembles in minutes.
Product Specifications
WIDTH INCHES
52
DEPTH INCHES
30
HEIGHT INCHES
60
COLOR FINISH
Black
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
DESCRIPTION
Packaging Dispenser Stand
LEG TYPE
Fixed
MODEL
706539
Base Model Number
706539
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700