Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Security Computer Cabinet - Gray
Availability: Usually ships same day Stock No:WB706669GY
Quantity Discount
QTY
Price
Mail-in Rebate
Final Price
1-2
$319.00 ea.
$60.00
$259.00 ea.
3+
$309.00 ea.
$60.00
$249.00 ea.
Product Information
Mobile Security Locking Computer Cabinet
Secure steel cabinet prevents data theft and vandalism by limiting access to computer, monitor and keyboard. Upper compartment has break resistant acrylic window, fully retractable locking door and holds up to 21" LCD or CRT monitors. Slide-out locking keyboard drawer and adjustable height lower compartment shelf extend fully on ball bearing slides. Lower compartment has locking front and rear access doors. Heavy duty 5" swivel casters (2 locking). Top and bottom compartments are louvered to reduce heat build up and include convenient cable management ports. All doors keyed alike. Assembles easily. Durable gray powder coat finish. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.
Dimensions:
Upper compartment interior 24-1/4"W x 21-3/4"D x 21"H
Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
Locking slide-out keyboard drawer 19-1/2"W x 17-3/8"D x 4-1/4"H
Monitor window opening 14-3/4"W x 15-3/4"H
Overall unit 24-1/2"W x 22-1/2"D x 60-3/4"H
Lower compartment door and keyboard drawer lock for security. All locks keyed alike. Includes 2 keys.
Cable management openings permit cables to pass through cabinet. Plastic plate removes easily to allow plug to pass through. Cable management openings are included on the back of the upper compartment, between upper and lower compartments and through the bottom of the unit.
Casters have rubber wheels to protect floors from marring. All 4 casters swivel and 2 lock to keep cabinet in place.
Louvers on back panels regulate temperature to protect valuable equipment.
Slide out printer shelf adjusts easily at 2-1/4" increments and locks securely into place. Weight Capacity 44 lbs.
Product Specifications
WIDTH INCHES
24-1/2
DEPTH INCHES
22-1/2
HEIGHT INCHES
60-3/8
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Global
CASTERS
5" Swivel (2 Locking)
CONSTRUCTION
Steel
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: June 25, 2012
Reviewed by: Jorge Valdez (Mexico)
Customer Rating :
Great Product
it help us a lot in our manufacturing facility
Reviewed On: April 11, 2012
Reviewed by: JC (Tennessee)
Customer Rating :
Security Computer Cabinet
I ordered the WB706669GY because it was similar in styling to an older cabinet that I am replacing. This model surprised me because it came in in pieces and had to assembled. Assemble took about a hour. The instructions were simple and easy to follow. The cabinet was packaged very well and one everything was bolted together, it appears to be a solid cabinet.
Reviewed On: February 09, 2012
Reviewed by: Jennifer Lynn Morris (Oscoda, MI)
Customer Rating :
Product Review
Excellent Purchase!!! They are wonderful and with the rebate that was offered it was like getting one for free (we purchased 4 of them!)
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700