Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Strapping Dispenser Poly Strapping And 300 Seals And Tools
Availability: Usually ships same day Stock No:WB730100
Price: $29.08
Product Information
QUICK STRAP
STRAPPING KIT
Convenient portable strapping kits are designed in a compact and economical lightweight box. The kit includes 3000 feet of 1/2" plastic strapping and 300 steel wire buckles. Kit comes with a sturdy handheld tensioning and cutting tool and a set of instructions.
Watch Product Video
Product Specifications
LENGTH FEET
3000
WIDTH INCHES
1/2
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Universal strapping
CONSTRUCTION
Polypropylene
DESCRIPTION
Quick Strapping Kit
MANUFACTURERS PART NUMBER
Upw
MODEL
730100
TENSILE STRENGTH
250 lbs.
TYPE
1/2" Plastic Strapping w/ 300 steel wire buckles
WEIGHT LBS
13
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: April 18, 2013
Reviewed by: Cecil Peterson (Apple Valley, CA)
Customer Rating :
Strapping Dispenser Poly & 300 Seals and Tool
Excellent product & Service
Reviewed On: April 08, 2013
Reviewed by: kiwiuser (Memphis)
Customer Rating :
Just awesome
work great, love the kit
Reviewed On: June 22, 2011
Reviewed by: TERESA (FAYETTEVILLE NC)
Customer Rating :
GREAT
GREAT PRICE
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700