Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Shipping Container Without Lid
Availability: Usually ships in 2 to 5 days Stock No:WB752430GY
Price: $12.25 ea.(Sold in qty. of 6)
Product Information
Akro-Mils Shipping Container Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polymers that's injection molded for uniform wall thickness and added strength. Shipping containers comply with FDA regulations for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.
Product Specifications
LENGTH INCHES
19-1/2
WIDTH INCHES
15-1/2
HEIGHT INCHES
13
CAPACITY LBS
65
CAPACITY CUBIC FEET
1.73
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Akro-Mils
CONSTRUCTION
Plastic
INSIDE BOTTOM LENGTH INCHES
15-7/8
INSIDE BOTTOM WIDTH INCHES
13-3/8
INSIDE HEIGHT INCHES
12-7/8
INSIDE TOP LENGTH INCHES
17
INSIDE TOP WIDTH INCHES
14-1/2
MANUFACTURERS PART NUMBER
35195-GREY
MODEL
752430GY
PACKAGE QUANTITY
6
STACK AND/OR NEST
Stack And Nest
STACKED CAPACITY LBS
325
WEIGHT LBS
4
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700