1.888.978.7759
Heavy Duty Storage Cabinet 48x24x84

Availability: Usually ships in 10 to 13 days
Item #: WB752489
Price: $519.00

Product Information
All Welded Heavy Duty Storage Cabinets
This heavy duty cabinet has a strong 16-gauge all-welded steel body and 14 gauge box formed steel shelves with 700 lb. capacity that adjust at 4" increments, making them ideal for holding tools, dies, machine parts or supplies. Channel reinforced doors close securely with all welded full-length piano hinges. Chrome key-locking handles. Durable gray powder coat finish. Storage cabinets shipped assembled.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 24
HEIGHT INCHES 84
COLOR FINISH Gray
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Durham Manufacturing
CONSTRUCTION Steel
OPENINGS 5
SHELF CAPACITY LBS 700
STYLE Heavy Duty

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 04, 2013
Reviewed by: DALE (EVERETT,WA)
Customer Rating:
storage cab
great product
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700