1.888.978.7759
Vestil Hydraulic Drum Crusher Compactor 230 or 460 Volt 3 Phase

Availability: Usually ships in 3 to 6 days
Item #: WB774150
Price: $7,727.00

Product Information
HYDRAULIC DRUM CRUSHER & COMPACTOR

Crushes 55 gallon steel drums to approximately 6"H and resets automatically in only 25 seconds. Includes unique feature to compact products within the drum by removing crushing plate. 6.5 HP motor requires 230 or 460V 3-phase electrical hook-up. Dual-speed hydraulic pump with 15 gallon oil reservoir provides 38,000 lbs. of crushing power. Safety features include emergency stop button, pressure relief valve to prevent overload and door interlock system to prevent compacting when door is open. Drum head piercer allows drum venting. Offers fork pockets for transporting with a forklift. Overall dimensions - 40"L x 36"W x 98"H. Accepts drums with a maximum height of 37". Designed for intermittent duty operation (40% duty cycle). Meets OSHA and JIC standards and specifications.




  Meets the standards of the Occupational Safety and Health Administration.
Product Specifications
LENGTH INCHES 40
WIDTH INCHES 36
HEIGHT INCHES 98
CAPACITY DRUM 55 Gallon
CAPACITY LBS 38,000
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Steel
CYCLE TIME 25 Seconds
MANUFACTURERS PART NUMBER HDC-900-IDC
MODEL 774150
POWER 6-1/2 HP, 230/460V
TYPE Drum Crusher Compactor
WEIGHT LBS 1230

Photo Gallery
Drum Compactor Drum Compactor Drum Compactor Drum Compactor - 6.5HP Motor
Drum Compactor - Enclosed Motor Drum Compactor - Crushes 55 Gallon Steel Drums to 6 Drum Compactor - Secure Door Closure Drum Compactor - Removable Crushing Plate
Drum Compactor - Crushes 55 Gallon Steel Drums to 6

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700