1.888.978.7759
Extra Heavy Duty Shelving 48x24x96 With 5 Shelves No Deck

Availability: Usually ships same day.
Item #: WB790CP4
Price: $97.95

Product Information
BOLTLESS SHELVING
Extra Heavy Duty (1200 lb. cap.) -- 5-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Watch Video Below

If you are unable to view this video Click Here.
Product Specifications
COLOR FINISH Gray
WIDTH INCHES 48
MODEL 601877h
SHELF CONSTRUCTION No Deck
UNIT TYPE Boltless Open Shelving
NUMBER OF SHELVES 5
BRAND Global Industrial
ASSEMBLY Unassembled
SHELF CAPACITY LBS 1200
HEIGHT INCHES 96
DEPTH INCHES 24
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 601877h

Photo Gallery
Extra Heavy Duty Boltless Shelving - No Deck Extra Heavy Duty Boltless Shelving - Interlocking Beam Extra Heavy Duty Boltless Shelving - Easy Assembly Extra Heavy Duty Boltless Shelving - Roll Formed Steel Framing
Extra Heavy Duty Boltless Shelving - Interlocking Beam Extra Heavy Duty Boltless Shelving - No Deck Extra Heavy Duty Boltless Shelving - Post Connectors Extra Heavy Duty Boltless Shelving - Roll Formed Steel Framing
Extra Heavy Duty Boltless Shelving - Interlocking Beam Extra Heavy Duty Boltless Shelving - Roll Formed Steel Framing

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700