1.888.978.7759
Skolnik 30 Gallon Open Head Steel Drum

Availability: Usually ships in 10 to 13 days
Item #: WB795275
Price: $71.95

Product Information
Skolnik 30 GALLON OPEN HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. 0.9 mm thickness; inside dia. 18.25". Open Head Drum has a removable top, EPDM "D" gasket and 12 gauge bolt ring. Ideal for liquid storage in the vertical position only.

UN Ratings:
Liquid - 1A2/Y1.5/150
Solid - 1A2/X235/S
Product Specifications
WIDTH INCHES 18-1/4
DEPTH INCHES 18-1/4
HEIGHT INCHES 27-1/2
CAPACITY GALLONS 30
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Skolnik
CONSTRUCTION Steel
DESCRIPTION EPDM "D" Gasket & Bolt Ring
MANUFACTURERS PART NUMBER CQ3005
MODEL 795275
SOLID UN RATING 1A2/X235/S
TYPE Open Head
UN RATING 1A2/Y1.5/150
WEIGHT LBS 33

Photo Gallery
Removable Top with Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Removable Top with Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum 12 Gauge Bolt Ring on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Removable Top for Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: January 17, 2014
Reviewed by: JOHN (BALCH SPRINGS,TX)
Customer Rating:
Good Drum
Works great for our needs.
Reviewed On: December 02, 2013
Reviewed by: WILLIAM M (ENDICOTT,NY)
Customer Rating:
solid
Great product,price and pretty quick delivery
Reviewed On: September 07, 2013
Reviewed by: Gene (wichita, ks)
Customer Rating:
barrel
just what I wanted
Reviewed On: August 12, 2013
Reviewed by: WILLIAM M (ENDICOTT,NY)
Customer Rating:
OPEN HEAD DRUM
Great price.Only reason I don't give them 5 starts is that delivery is usually 2 weeks out.
Reviewed On: July 16, 2013
Reviewed by: Kerry (Middleburg, FL)
Customer Rating:
30 Gallon Steel Drum - Open Head
Bought this drum to create a wildlife feeder to put out at our hunting club. Was impressed with the quality and thickness of the drum. Also impressed with the rubber seal on the head cover. The bolt on the closure ring is really heavy duty, much larger gauge than expected. When I do this again, I will get a drum that is lined.
Reviewed On: May 24, 2013
Reviewed by: Rob Kidder (Wake Forest,NC)
Customer Rating:
steel drums
The Nuclear Plant accepted these so they were of the quality they expected
Reviewed On: May 02, 2013
Reviewed by: Cathead (Beaumont, Texas)
Customer Rating:
Open Head Steel Drum
Works well for our application.
Reviewed On: March 24, 2013
Reviewed by: James (Pensacola, FL)
Customer Rating:
Barrels
Great barrels and great price!
Reviewed On: June 04, 2012
Reviewed by: Wrick (Beaumont, Tx)
Customer Rating:
Perfect
Got just what i ordered in record time Great
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700