1.888.978.7759
Skolnik CQ3005L 30 Gallon Open Head Steel Drum with Epoxy Phenolic Lining

Availability: Usually ships in 10 to 13 days
Item #: WB795275P
Price: $80.95

Product Information
Skolnik 30 GALLON OPEN HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Open Head Drum has removable top, EPDM "D" gasket and 12 ga. bolt ring. Ideal for liquid storage in the vertical position only.

Chemical resistant epoxy phenolic lining. BR> UN Ratings:
Liquid - 1A2/Y1.5/150
Solid - 1A2/X235/S
Product Specifications
WIDTH INCHES 18-1/4
HEIGHT INCHES 27-1/2
CAPACITY GALLONS 30
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Skolnik
CONSTRUCTION Steel
DESCRIPTION Drum w/ Lining
DISPENSING RATE 18-1/4
MANUFACTURERS PART NUMBER CQ3005L
MODEL 795275P
SOLID UN RATING 1A2/X235/S
TYPE Open Head with Epoxy Phenolic Lining
UN RATING 1A2/Y1.5/150
WEIGHT LBS 33

Photo Gallery
Removable Top with Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Removable Top with Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum 12 Gauge Bolt Ring on Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Removable Top for Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum
Steel Drums, Steel Drum Containers, Industrial Steel Drum, Heavy Duty Steel Drum, 30 Gallon Steel Drum

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700