Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Synchro Operator Stool - 360° Footrest With T-Arms - Gray
Availability: Usually ships same day Stock No:WB808662GY FREE Shipping
Quantity Discount
QTY
Price
1-2
$163.95 ea.
3+
$153.00 ea.
Product Information
Operator Stool with Adjustable T-Arms
Engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle your back for day long comfort. Pneumatic 24 to 29" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensures proper circulation. Contoured back provides lumbar support and encourages proper posture. Polypropylene steel reinforced base with 2" dual wheel carpet casters. Operator Stool seat 18" sq., back 17-1/2"W x 19"H. Easy assembly. 1 Year Limited Warranty. Also available, optional stool glides can replace casters for stationary use.
Product Specifications
CAPACITY LBS
250
COLOR FINISH
Gray
ARMRESTS
With Adj. T-Arms
ASSEMBLY
Unassembled
BACK WIDTH INCHES
17-1/2
BACK HEIGHT INCHES
19
BRAND
Paramount™
CONSTRUCTION
Steel
DESCRIPTION
Operator
MODEL
808662GY
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
24 to 29
SEAT CONSTRUCTION
Fabric
STYLE
360° Steel
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700