1.888.978.7759
Big & Tall Chair No Arms Black

Availability: Usually ships same day.
Item #: WB808666BK
Qty Price
1-2 $210.95 ea.
3+ $198.00 ea.

Product Information
EXTRA VALUE BIG & TALL SEATING
Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 17-1/2" to 22" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Accepts optional glide model 506818. 450 lb. capacity. Easy assembly. 1 Year Limited Warranty.
Product Specifications
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 23
BACK HEIGHT INCHES 27
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Paramount™
CONSTRUCTION Aluminum Base
SEAT WIDTH INCHES 23
SEAT DEPTH INCHES 21
SEAT HEIGHT RANGE INCHES 17-1/2 to 22
SEAT CONSTRUCTION Fabric
MODEL 808666BK
MANUFACTURERS PART NUMBER 808666BK
UPHOLSTERY Fabric
WEIGHT LBS 60
CAPACITY LBS 450
APPLICATION/USAGE Office Seating

Photo Gallery
Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Side View of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Sturdy Frame of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Olefin Fabric Upholstery of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair
Olefin Fabric Upholstery on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Contoured Seat and Back for Comfort of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair 4 Inch Thick Cushioned Seat of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair 4 Inch Thick Cushioned Seat of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair
4 Stable 5 Blade Base on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Sturdy Frame on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Tilt Tension Knob on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair
Pneumatic Height Adjustment Lever on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Dual Wheel Swivel Casters on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: March 11, 2014
Reviewed by: BILL (MONTROSE,PA)
Customer Rating:
Excellent Office Chair
The chair was better than expected. It is very comfortable and sturdy feeling. Would definitely purchase again if needed.
Reviewed On: July 26, 2013
Reviewed by: Patrick Victoria Jr. (Il)
Customer Rating:
Chief Engineer
Great Chair
Reviewed On: January 17, 2013
Reviewed by: Chris Lucas (Bay St. Louis, MS)
Customer Rating:
Very Comfortable
The chair has more than met out needs and the price is outstanding!
Reviewed On: November 27, 2012
Reviewed by: STEVE COX (wichita ks)
Customer Rating:
BIG AND TALL CHAIRS
THE BASE PLATE IS WHAT BREAKS EVERY TIME ON THESE CHAIRS I HAVE HAD 6 CHAIRS OVER THE YEARS {AVG 2-3 YRS PER CHAIR} ALL MFG USE THE SAME BASE AND SOME MAY BE 1 GA. THICKER ITS NOT ENOUGH THE BASE MOUNTING PLATE BREAKS EVERYTIME THANKS STEVE COX- *** Global Comment: Global Customer Service contacted the customer on three different occasions and never received a response. We wanted to follow up on the issue.***
Reviewed On: October 01, 2012
Reviewed by: Danny Robbins (8100 South Walker Ave, OKC)
Customer Rating:
Product and Service
The chairs and the service was great.In the past I have ordered from other companys. But global is the best' Thanks a lot for your help. Fast shipping.Its all great.
Reviewed On: May 27, 2012
Reviewed by: John P (Texas)
Customer Rating:
big & tall chair
seat could use more pad and a gel insert
Reviewed On: January 17, 2012
Reviewed by: Bruce M. Kesler (USA)
Customer Rating:
Big & Tall Chair No Arms Black
Very comfortable with large seat & lumbar support. Good value
Reviewed On: May 31, 2011
Reviewed by: Bob (New Bedford, MA)
Customer Rating:
Big & Tall Chair
Very satisfied so far.
Reviewed On: April 25, 2011
Reviewed by: susan rostom (port richey fl)
Customer Rating:
chair
the person who this chair was for is very happy with the comfort and fit
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700