1.888.978.7759
Pneumatic Task Leather Office Chair Black

Availability: Usually ships in 1 to 4 days
Item #: WB773174
Qty Price
1-2 $107.95 ea.
3+ $102.00 ea.

Product Information
Task Leather Office Chair
Without Arms

This office chair features firm lumbar support and an extra large, cushioned seat surface upholstery made of genuine leather to accent your office furniture. Ergonomic adjustments and contouring make it especially comfortable for use at computer workstations. Includes pneumatic one-touch seat height adjustment and a rugged, 5 blade nylon base with casters for easy movement. Seat: 19-1/4"W x19-1/2"D. Back: 20"W x 23"H. 6 Year Limited Warranty.

Click here to see our full selection of Leather Chairs.

Product Specifications
WIDTH INCHES 26-1/2
DEPTH INCHES 27
HEIGHT INCHES 40-1/2 to 44
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 23
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Boss
SEAT WIDTH INCHES 19-1/4
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT RANGE INCHES 19 to 22-1/2
MANUFACTURERS PART NUMBER B1560
UPHOLSTERY Leather
CAPACITY LBS 250
TYPE Task Chair
APPLICATION Office
MAS GREEN CERTIFIED Yes
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes

Photo Gallery
Leather Task Chair, Leather Chairs, Leather Office Task Chairs Profile View of Leather Task Chair, Leather Chairs, Leather Office Task Chairs Sturdy Frame of Leather Task Chair, Leather Chairs, Leather Office Task Chairs Sturdy Frame of Leather Task Chair, Leather Chairs, Leather Office Task Chairs
Leather Upholstery on Leather Task Chair, Leather Chairs, Leather Office Task Chairs Leather Task Chair, Leather Chairs, Leather Office Task Chairs are Contoured for Comfort Leather Upholstery on Leather Task Chair, Leather Chairs, Leather Office Task Chairs Leather Upholstery on Leather Task Chair, Leather Chairs, Leather Office Task Chairs
Leather Upholstery on Leather Task Chair, Leather Chairs, Leather Office Task Chairs Stable 5 Blade Base on Leather Task Chair, Leather Chairs, Leather Office Task Chairs Ergonomic Adjustment Controls on Leather Task Chair, Leather Chairs, Leather Office Task Chairs Pneumatic Height Adjustment on Leather Task Chair, Leather Chairs, Leather Office Task Chairs
Tilt Tension Control on Leather Task Chair, Leather Chairs, Leather Office Task Chairs Hooded Swivel Casters on Leather Task Chair, Leather Chairs, Leather Office Task Chairs

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: February 06, 2014
Reviewed by: John (FLORA,IL)
Customer Rating:
Pneumatic Task Leather Office Chair
Chair was just as described. Very easy to assemble and very comfortable. Has a nice thick seat and rolls around very easy. Shipping was fast.
Reviewed On: December 14, 2011
Reviewed by: RAPHAEL KERR (LAREDO TEXAS)
Customer Rating:
MAINTENANCE MANAGER
good value for the price
Reviewed On: June 09, 2011
Reviewed by: imgg (?)
Customer Rating:
Leather?
Fairly comfortable chair but very doubtful it is leather.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700