1.888.978.7759
National Spencer Cast Iron Rotary Pump 10210 for Oil & Petroleum Products

Availability: Usually ships same day.
Item #: WB833100
Qty Price
1-2 $27.95 ea.
3+ $25.00 ea.

Product Information
CAST IRON ROTARY DRUM PUMP

Easy to operate, just turn crank handle. To use as a siphon, prime pump by turning crank handle several times: liquid automatically siphons to lower level. Used for light oil and petroleum products. Dispenses 8 oz. per revolution. Fits 15, 30 and 55 gallon drums. Cast iron body with heavy duty cast iron vanes and Buna-N seals. 3 piece steel suction pipe 1-1/4"dia. x 40"L, strainer and 1" discharge spout. Includes 2" bung adapter. 180° maximum fluid temperature.

Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.

Product Specifications
ASSEMBLY Assembled
BRAND National Spencer - MTN
COMPATIBLE LIQUIDS Light Oil and Petroleum Products
CONSTRUCTION Cast Iron
DESCRIPTION 3 Piece Suction Pipe
DISCHARGE SPOUT DIAMETER INCHES 1
DISPENSING RATE 8 oz. per Revolution
MANUFACTURERS PART NUMBER 10210
MODEL 833100
SUCTION TUBE DIMENSION INCHES 40 x 1-1/4
TEMPERATURE RANGE DEGREES F 180 maximum
TYPE Rotary

Photo Gallery
Cast Iron Rotary Pump Crank Handle on Cast Iron Rotary Pump 50 Inch Long Steel Suction Pipe on Cast Iron Rotary Pump 50 Inch Long Steel Suction Pipe with Cast Iron Rotary Pump
Cast Iron Rotary Pump Cast Iron Rotary Pump Cast Iron Rotary Pump Cast Iron Rotary Pump

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: November 24, 2014
Reviewed by: Wade (ALSIP, IL)
Customer Rating:
Works great
Not problems. Pumps quickly. Easy to use.
Reviewed On: June 16, 2014
Reviewed by: Gerald (HAMBURG, PA)
Customer Rating:
nice pump
Nice pump. Works well. Seems it is built a little cheap.
Reviewed On: February 18, 2014
Reviewed by: CHARLOTTE (FLAGSTAFF,AZ)
Customer Rating:
rotary pump
ok
Reviewed On: February 03, 2014
Reviewed by: web-guest-qDRvZfkOJSAmGg3iXhG0wsjyL (LAKE PLACID,NY)
Customer Rating:
Pumping out customer service
I have only purchased some barrels and a rotary pump from Global. So far I am very pleased with several things. I have found their web site to be well constructed, with good product details. Their shipping has been fast and their shipping fees seem very reasonable. The products have been what I could expect for the price. So far, all I can say is�good!
Reviewed On: November 18, 2013
Reviewed by: Danny (RICHMOND,VA)
Customer Rating:
Pump Sucks
This pump has serious problems priming itself. It takes very fast cranking to get the priming to start and then it all flows. But the priming part is ridiculous. *** We already forwarded the comments to the manufacturer to research for the future enhancement. ***
Reviewed On: July 16, 2013
Reviewed by: Steve (SEYMOUR, CT)
Customer Rating:
I bought Three
As I said, I bought three, but only one works, not too happy with the product, I use them in 55 gallon drums for a two part foam product system.
Reviewed On: June 26, 2013
Reviewed by: Celticjem (Waukesha, WI)
Customer Rating:
Cast Iron Rotary Pump
Easy to assemble. Easy to use. No wasted product or mess. Great purchase. Will definitely shop at Global Industrial again!
Reviewed On: November 03, 2012
Reviewed by: Majdi (Lombard)
Customer Rating:
Rotary Pump
The pump worked excellent. Thanks for having such a greatly useful product.
Reviewed On: August 21, 2012
Reviewed by: ANN (201 east street)
Customer Rating:
ACCOUNTING SENIOR CLERK
WE PURCHASED ITEMS FOR AUTO SHOP. THEY LOVE IT.
Reviewed On: April 18, 2012
Reviewed by: EHS (Harrison, Ohio)
Customer Rating:
Works Good With Alcohols Too
The description says the intended use is for light petroleum but it work well with alcohols to. Using in a 55 gallon steel drum. Remember to bond and ground.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700