Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Perforated 24"W 6 Step Steel Rolling Ladder 10"D Top Step
Availability: Usually ships in 10 to 13 days Stock No:WB861022PS
Price: $344.95
Product Information
6 STEP HEAVY DUTY STEEL ROLLING LADDER
Industrial Quality at an Economical Price! Ideal for warehouse, stockroom, office and maintenance areas. 1 1/16" heavy-duty construction, 7" deep steps and rubber-tipped feet for stability and safety. Handrails on 4-12 step models are 32"H; 36"H on 13-16 step. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder.Powder coat finish. Meets OSHA requirements. PERFORATED STEP
Watch Video Below
Meets the requirements of the Occupational Safety and Health Administration.
Product Specifications
LENGTH INCHES
50
WIDTH INCHES
34
DEPTH INCHES
50
DEPTH TOP STEP INCHES
10
HEIGHT INCHES TO TOP STEP
60
CAPACITY LBS
450
COLOR FINISH
Gray
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
HANDRAIL
32
QUANTITY STEPS
6
STEP TYPE
Perforated
STEP WIDTH INCHES
24
TYPE
Foot Pedal
WEIGHT LBS
70
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 12, 2012
Reviewed by: Cleve (Wentzville, MO)
Customer Rating :
Good Value for Money
We have been using now for a few weeks and have found this to be a great product. It was easy to put together and is a very sturdy ladder. It is a great value for the money.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700