 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Fold and Store Service Cart 350 Lb. Capacity |
 |
Availability: Usually ships same day
Stock No: WB912110
|
| Quantity Discount |
| QTY |
Price |
| 1-2 |
$119.95 ea. |
| 3+ |
$112.00 ea. |
|
|
|
Product Information |
FOLD & STORE SERVICE CART
Folds down compactly for easy, out of the way storage. Chrome plated 1" steel tubing construction with a laminated plastic top. Handy 21"L x 13"W x 3"H heavy duty wire storage basket included. Four swivel 4" polyurethane ball bearing casters offer easy mobility. 28"L x 19"W x 29"H overall and folds to 44"L x 19"W x 12"H. Assembles in minutes.
|
 |
|
 |
|
|
Attractive display with durable, mobile qualities suitable for use in office environment.
|
|
|
|
|
350 lb. capacity makes fold-n-store service cart ideal for storing tools and other supplies for industrial use.
|
|
|
| Product Specifications |
| LENGTH INCHES |
28 |
| WIDTH INCHES |
19 |
| HEIGHT INCHES |
29 |
| CAPACITY LBS |
350 |
| COLOR FINISH |
Chrome Tubing & White Tabletop |
| ASSEMBLY |
Unassembled |
| BRAND |
Global Equipment |
| CONSTRUCTION |
Steel Tube with Laminated Plastic Top |
| MODEL |
912110 |
| REFERENCE # |
272233 |
| SHELF QUANTITY |
2 |
| WEIGHT LBS |
31 |
| WHEEL TYPE |
Polyurethane |
| Wheel Diameter Inches |
4 |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 6 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: April 02, 2012 |
| Reviewed by: CAROL (MORRISVILLE, NC) |
|
| Fold and Store service cart |
| Great value for the price. |
|
|
|
 |
| Reviewed On: January 27, 2012 |
| Reviewed by: Mike Lunceford (Tucker, Georgia 30084) |
|
| Appreciation |
| This cart is exactally the same as the discription in the book; it rolls very well and is strudy. The person who requested it is very happy with it. |
|
|
|
 |
| Reviewed On: October 24, 2011 |
| Reviewed by: TMS (New Jersey) |
|
| Great Cart |
| I own a bakery and have been searching for a cart that we can fold up into our car and use to transport our very heavy wedding cakes into wedding venues. After researching our options online for hours, I decided on this cart. I was a little hesitant to purchase it after reading another customer's review about it collapsing during use (wedding cakes are precious cargo!), but decided to give it a try as I couldn't find another cart this height that folds up. Thus far, we've used it a few times and have had a great experience. It has held strong. The only thing that's not completely ideal is that to set it up (after folding it up in the car, etc), you need to turn it on it's side, or need another set of hands to help put it together. |
|
|
|
 |
| Reviewed On: August 12, 2011 |
| Reviewed by: Cathy Zappia (Columbus, OH) |
|
| Right size for office with limited stroage. |
| The cart was easy to assemble. It is just the right size for our needs. The basket at the bottom is handy for things you don't want to fall off the top while going from one place to another. The only negative is that the table top arrived with a small scratch in it. |
|
|
|
 |
| Reviewed On: April 21, 2011 |
| Reviewed by: LLC (Royal Oak, MI) |
|
| Finally found the one! |
| Years of searching for this table to cart around my laptop, paperwork, and meters for doing building system testing. Table is sturdy, folds easily, moves great. Perfect for people on the move! |
|
|
|
 |
| Reviewed On: November 22, 2010 |
| Reviewed by: A. Barras (Richmond, VA) |
|
| Very poor quality |
| I ordered this cart, hoping it would be the perfect solution for transporting coffee catering supplies for our business. We needed something we could transport easily by car & set up once we arrived at the event, that wouldn't take up a ton of storage space when not in use, was sturdy, relatively attractive. Unfortunately, this product was a huge disappointment. It collapsed often during the first few uses, since the only thing keeping it set up was the wire basket that popped out of place frequently, causing whatever was on the top of the cart to drop to the floor. Then, on about the third use of the cart, one of the wheels fell off entirely. I may have just gotten a lemon, but the design of this product leaves a lot to be desired in terms of stability and strength. ***Global Management Comment: Our inventory has passed inspection by our quality control team, so we have offered a full credit or free replacement to the Customer.*** |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|