1.888.978.7759
PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

Availability: Usually ships same day.
Item #: WB921175
Price: $23.95

Product Information
Save 20% on this item. Limited Time Promotion. Our Price reflects 20% Savings. Offer ends 9/30/2014.

LATEX COATED WORK GLOVES

Features a seamless gray premium cotton/polyester lining. Blue latex-coated palm and fingertips with fully coated thumb, provides superior abrasion resistance and a moisture barrier. Open back allows hands to remain comfortable. Sold by the dozen. Crinkle finish for superior grip in wet and dry applications.

Product Specifications
COLOR Gray/Blue
BRAND PIP
DESCRIPTION Latex Crinkle Grip Coated Gloves
MANUFACTURERS PART NUMBER 39-C1300-L
MATERIAL(S) Cotton/Polyester Liner, Latex Coating
MODEL 921175
PACKAGE QUANTITY 12 Pairs
SIZE L
TYPE Coated Gloves
WEIGHT LBS 2.4 lb
COATING Latex

Photo Gallery
Rubber Gloves, Work Gloves, Safety Gloves, Cotton Gloves, Protective Gloves Blue Latex Coated Palm and Fingertips on Rubber Gloves, Work Gloves, Safety Gloves, Cotton Gloves, Protective Gloves Rubber Gloves, Work Gloves, Safety Gloves, Cotton Gloves, Protective Gloves Sold in 12 Pairs of Rubber Gloves, Work Gloves, Safety Gloves, Cotton Gloves, Protective Gloves

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: October 23, 2013
Reviewed by: DEBBIE (PALM SPRINGS,CA)
Customer Rating:
latex coated gloves
price is right and they work great
Reviewed On: February 07, 2013
Reviewed by: David (memphis,tn)
Customer Rating:
like
teammates like the gloves
Reviewed On: March 22, 2012
Reviewed by: Angie (Lansing, MI)
Customer Rating:
Rubber Gloves
We love these gloves. We work around alot of sheet metal and black pipe and these gloves protect our hands!! We recommend them to everyone!!
Reviewed On: April 26, 2011
Reviewed by: Rachelle (Wilmington De)
Customer Rating:
Good Product
I ordered these gloves as a replacement for another type my guys used. These gloves have worked out well, the guys like them. I wish they were a little thicker and lasted a litte longer but i cannot complain. Good product!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700