Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Eagle Flammable Cabinet with Manual Close Single Door 24 Gallon
Availability: Usually ships in 7 to 10 days Stock No:WB940569
Price: $679.00
Product Information
Eagle Flammable Cabinet Manual Close Single - 24 Gal. Capacity
Constructed of 18-gauge steel. Sides, top, bottom, and doors are double-walled with a 1-1/2" air space between walls. Both vents, with 2" threaded fittings, have fire baffle and cap. Grounding attachment, 4 adjustable leveling legs, 3-point key lock, and 2" raised leakproof door sill. Continuous piano hinge. Each shelf is adjustable and has 350 lb capacity. Cabinet comes in yellow high gloss powder finish with red warning label. Meets OSHA 29 CFR 1910.106 and National Fire Protection Association Flammable Combustible Liquid Code #30.
Product Specifications
WIDTH INCHES
23
DEPTH INCHES
18
HEIGHT INCHES
65
CAPACITY GALLONS
24
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
3
ASSEMBLY
Assembled
BRAND
Eagle Mfg
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
MANUFACTURERS PART NUMBER
1923
SHELF CAPACITY LBS
350
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700