Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Justrite Flammable Cabinet With Self Close Bi-Fold Door 30 Gallon
Availability: Usually ships in 2 to 5 days Stock No:WB942745
Price: $789.00
Product Information
JUSTRITE® FLAMMABLE STORAGE CABINETS
Self-Close Bi-Fold - 30 Gal. Capacity - 1-Shelf
Justrite® flammable safety cabinets comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space helps keep temperatures down. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.
Self-Close Bi-fold Door - Will close automatically when the person lets go. In the event of fire, doors will close via fusible link that melts at 165°F.
Meets the standards of the Factory Mutual System.
Meets the approval of National Fire Protection Association flammable liquid code #30.
Complies with Occupational Safety and Health Administration standard 1910.106.
Product Specifications
WIDTH INCHES
43
DEPTH INCHES
18
HEIGHT INCHES
44
CAPACITY GALLONS
30
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
1
ASSEMBLY
Assembled
BRAND
Justrite
CONSTRUCTION
Steel
DOOR QUANTITY
2
DOOR TYPE
Self Close Bi-Fold
MANUFACTURERS PART NUMBER
893080
MODEL
942745
OPENINGS
2
SHELF CAPACITY LBS
350
WEIGHT LBS
246
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700