Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Acid Corrosive Cabinet With Manual Close Double Door 30 Gallon
Availability: Usually ships in 15 to 18 days Stock No:WB942765
Price: $645.00
Product Information
Justrite® Acid Corrosive Cabinet Manual Close Doors - 30 Gallon Capacity
Justrite® safety cabinet is ideal for moderate and flammable corrosives. Acid storage cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. This chemical storage cabinet includes a built in grounding connector. The dual 2" vents of this acid storage cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this hazardous chemical storage cabinet adjusts at 3" increments and features a SpillSlope™ design that direct spills to back and bottom of safety cabinet. SpillSlope™ shelves include a polyethylene tray to protect from harsh chemicals. Doors have full length piano hinges. Justrite® Chemical Storage Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Corrosion resistant powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.
Manual-Close Door will not close automatically.
Approved by the Factory Mutual System.
Meets the approval of the National Fire Prevention Association.
Complies with standards of the Occupational Safety and Health Administration.
Product Specifications
WIDTH INCHES
43
DEPTH INCHES
18
HEIGHT INCHES
44
CAPACITY GALLONS
30
COLOR FINISH
Blue
ADJUSTABLE SHELVES
1
ASSEMBLY
Assembled
BRAND
Justrite
CONSTRUCTION
Steel
DOOR QUANTITY
2
DOOR TYPE
Manual Close
LEVEL QUANTITY
2
MANUFACTURERS PART NUMBER
893002
MODEL
942765
OPENINGS
2
SHELF CAPACITY LBS
350
SHELF QUANTITY
1
STYLE
--
TYPE
Acid Corrosive Cabinet
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: June 08, 2012
Reviewed by: ginny (Kings Mt,NC)
Customer Rating :
acid cabinet
Minor assembly (attaching the plastic liner trays) makes it convenient. Nice blue color goes well with our white/grey/black lab. Adjustable shelf allows for various container sizes.
Reviewed On: June 08, 2012
Reviewed by: ginny (Kings Mt,NC)
Customer Rating :
acid cabinet
Minor assembly (attaching the plastic liner trays) makes it convenient. Nice blue color goes well with our white/grey/black lab. Adjustable shelf allows for various container sizes.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700