1.888.978.7759
Safety U-Rack

Availability: Usually ships same day.
Item #: WB952201
qty Price
1-6 $49.95 ea.
7+ $46.95 ea.

Product Information
SAFETY U-RACK
Ideal for storing bars, channels, angles, pipes etc. Stacks up to 4 high. Safety pins lock stacked racks together to help protect employees from injury. Heavy-duty welded steel construction. Inside dimensions are 16" wide at base, 21-1/2" wide at top, and 18" high.
Product Specifications
WIDTH INCHES 25
DEPTH INCHES 4
HEIGHT INCHES 20
CAPACITY LBS 10,000
COLOR FINISH Orange
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
WEIGHT LBS 29

Photo Gallery
Safety U-Rack - Heavy-Duty Welded Steel Safety U-Rack - Heavy-Duty Welded Steel Safety U-Rack - Safety Pins Lock Stacked Racks Together Safety U-Rack - Stacks Up to 4 High
Safety U-Rack - 10,000 lb. Capacity

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: June 02, 2014
Reviewed by: Linda J (HAYMARKET, VA)
Customer Rating:
quilters storage solution
We are a group of quilters who put on a large quilt show every year using our own black steel pipe framework. We have 10K lbs. of pipe to store, move and then store again. These racks worked great in the truck and we have them stacked 4 high in the storage unit. Giving us safe walk space and storage for the other equipment necessary for the quilt show. I'm really glad we found them.
Reviewed On: January 21, 2014
Reviewed by: BILL (SARATOGA SPRINGS,NY)
Customer Rating:
safety rack
Product was a good value for the money spent,would buy again.
Reviewed On: November 26, 2013
Reviewed by: BRUCE (PIONEER,OH)
Customer Rating:
safety U-rack
Works great for our use
Reviewed On: January 02, 2013
Reviewed by: M K (Chicago)
Customer Rating:
pay attention to specs
We definitely liked this rack - it is versatile, light for the type and the pin connection adds a level of safety. However, the ambiguous specification reinforced by incorrect verification from the customer service representatives led us to over-estimate the real capacity. Be aware that regardless of the four high stacking rating the total load ON THE FLOOR may not exceed the listed weight limit. global gives good service and fast, but the customer service reps need better access to information from the component manufacturers and they need to be trained NOT to guess from incomplete info.
Reviewed On: June 08, 2012
Reviewed by: Angie Geronimo (16101 vallen Dr.)
Customer Rating:
exelent product
A bargain , price exelent and i am very please whit Quality
Reviewed On: November 17, 2011
Reviewed by: JIM ISAAC JR (VA BCH, VA)
Customer Rating:
NICE EXTENSION of CUSTOMER SERVICE
THANKS FOR FOLLOW-UP....ALL WAS RECEIVED OK!
Reviewed On: May 08, 2011
Reviewed by: Terry Meador (Vinton VA.)
Customer Rating:
Good strong Rack
The pins that lock them together are too big to match the old racks I got from Global 4 years ago
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700