Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hardwood Platform Truck 48 X 24 1000 Lb. Capacity
Availability: Usually ships same day Stock No:WB952509
Price: $124.00
Product Information
HARDWOOD PLATFORM TRUCK
Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle. Roll smoothly on 2 swivel, 2 rigid casters.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
24
HEIGHT INCHES
31
CAPACITY LBS
1000
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Wood Deck
DECK HEIGHT INCHES
7-1/2
HANDLE STYLE
Standard Handle
WHEEL DIAMETER INCHES
5
WHEEL TYPE
Polyurethane
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: April 05, 2012
Reviewed by: Dutch (Virginia)
Customer Rating :
platform truck
very good cart for the money,
we have had several here at work for
years, and are still going strong
Reviewed On: January 26, 2012
Reviewed by: Brett (Los Angeles)
Customer Rating :
Good Stuff
Nice cart, does what you need it to do. Only downside was they forgot to send instructions on how to build. Tough when there are different types of screws and washers.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700