Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Euro Truck With 3 Wood Sides & Deck 60 X 30 2400 Lb. Capacity
Availability: Usually ships same day Stock No:WB952676
Price: $463.95
Product Information
EURO STYLE THREE WOOD SIDED DECK TRUCK
Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Each truck includes two swivel and two rigid casters. Cross-braced 29"h handle. Assembles easily.
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
30
HEIGHT INCHES
40
CAPACITY LBS
2400
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Wood Sides with Deck
DECK HEIGHT INCHES
10-3/4
STYLE
C
WHEEL DIAMETER INCHES
8
WHEEL TYPE
Rubber
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700