Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stronghold Flammable Drum Storage Cabinet 58 x 30 x 72
Availability: Usually ships in 25 to 28 days Stock No:WBB049659
Price: $2,502.00
Product Information
Stronghold Flammable Drum Storage Cabinet 58 x 30 x 72
These cabinets store 55-gallon drums vertically. This all-welded double wall cabinet features 12-gauge exterior walls and 16-gauge interior walls spaced 1 1/2" apart. Air vents on each side of the cabinet allow ventilation. The manual closing double doors include the 3-point locking system. The 9" catch pan under the floor of the cabinet catches spills. These cabinets are finished with a coat of safety yellow paint and can be converted to store 5-gallon pails by purchasing shelves. It is manufactured to National Fire Protection Association Flammable and Combustible Liquid Code #30 to meet OSHA requirements.
Product Specifications
WIDTH INCHES
58
DEPTH INCHES
30
HEIGHT INCHES
72
CAPACITY
(2) 55 Gal. Drum
CAPACITY GALLONS
55
COLOR FINISH
Safety Yellow
ADJUSTABLE SHELVES
1
ASSEMBLY
All Welded
BRAND
Strong Hold
CONSTRUCTION
Steel
DOOR QUANTITY
2
DOOR TYPE
Manual Close
MANUFACTURERS PART NUMBER
110.5DSC
OPENINGS
2
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
1750
STYLE
Vertical
WEIGHT LBS
892
APPROVAL/REGULATIONS
OSHA Compliant and Meets NFPA 30
LIMITED WARRANTY
1 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700