1.888.978.7759
Infinity Locker Single Tier 12x18x72 1 Door Assembled Gray

Availability: On or around 02/26/2015
Item #: WB968260GY
Price: $127.95

Product Information
Infinity Locker Single Tier 12" W x 18" D x 72" H 1 Door Assembled, Gray

Infinity Steel Lockers with catch-free recessed handle offer improved safety, security and appearance. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels.

Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and one double and two single-prong coat hooks (the 18" deep model also includes a coat rod). Includes blank number plates. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

Click here to see the selections of Unassembled Lockers.



Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 1 Wide
OPENINGS 1
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 12
TYPE Single Tier
WEIGHT LBS 55
LIMITED WARRANTY 1 Year

Photo Gallery
Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers with Optional Closed Base Excellent for school locker use Excellent for work locker rooms
Stainless Steel Recessed Handle on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Fingertip Lift Latch on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Recessed Handle Protects Padlock for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Recessed Handle with Optional Combination Lock for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Optional Combination Lock Mechanism for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Lock Mechanism on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Secure 3 Point Locking Door on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Louvers Promote Ventilation for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Blank Number Plates for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Internal Reinforcements for Secure Storage of Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Reinforced Door Frame for Security of Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Secure 5 Knuckle Hinges on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Hat Shelf and Coat Hooks in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Sturdy shelf holds books, supplies and more for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single and Double Prong Coat Hooks in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers hold supplies, coats and more
18 inch deep models include coat rod in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Optional sloped top prevents clutter, reduces maintenance for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers with closed base Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700